204BL212X - M12 Heated Toughshell Jacket - Blue - XXL

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
204BL212X
Manufacturer
Milwaukee®
Manufacturer's Part Number
204BL-212X
Description
M12 Heated Toughshell Jacket - Blue - XXL
The Milwaukee® 2X Navy Blue M12™ Toughshell™ Heated Jacket Kit Is Powered By M12™ Redlithium™ Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Toughshell™ Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Tough
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242616909 / 00045242616909
Weight per unit
5.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
204BL212X - Small Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
 
204BL212X - Large Image
Other Links
 
 
204BL212X - Other
 
204BL212X - Other
 
204BL212X - Other
 
204BL212X - Other
 
204BL212X - Other
 
204BL212X - Other
 
204BL212X - Other
 
204BL212X - Other
Material, Color, and Finish
Jacket Color
Blue
Insulation Material
Polyester
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The MILWAUKEE® 2X Navy Blue M12™ TOUGHSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGH
Description
M12 HEATED TOUGHSHELL JACKET - BLUE - XXL
Product Type
Toughshell™ Kit - Navy 2X
extra long description
MILW 204BL-212X TOUGHSHELL™ Kit - N
Additional Information
Voltage
12.0
battery life
8
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
204BL-212X
Brand
Milwaukee®
GTIN
00045242616909
UPC
045242616909
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
5.45
Carton
1
You must have an account to view stock levels
There were no add-on items found for 204BL212X.

* All prices subject to change.