204G212X - M12 Heated Toughshell Jacket - Gray - XXL

Milwaukee®

  • $238.57 (Each)
  • $238.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
204G212X
Manufacturer
Milwaukee®
Manufacturer's Part Number
204G-212X
Description
M12 Heated Toughshell Jacket - Gray - XXL
The Milwaukee® 2X Gray M12™ Toughshell™ Heated Jacket Kit Is Powered By M12™ Redlithium™ Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Toughshell™ Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughshell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242613052 / 00045242613052
Weight per unit
4.3476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.57 (Each)
Resources
Images
 
 
204G212X - Small Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
 
204G212X - Large Image
Other Links
 
 
204G212X - Other
 
204G212X - Other
 
204G212X - Other
 
204G212X - Other
 
204G212X - Other
 
204G212X - Other
 
204G212X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Insulation Material
Polyester
Descriptions
Description
M12 HEATED TOUGHSHELL JACKET - GRAY - XXL
Product Type
Toughshell™ Kit - Gray 2X
extra long description
MILW 204G-212X TOUGHSHELL™ Kit - Gr
Features
M12™ Heated TOUGHSHELL™ Jacket Kit - Gray 2X
Long Description
The MILWAUKEE® 2X Gray M12™ TOUGHSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHELL
Additional Information
Voltage
12.0
battery life
8
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
204G-212X
Brand
Milwaukee®
GTIN
00045242613052
UPC
045242613052
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
4.3476
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat