204R213X - M12 Heated Toughshell Jacket - Red - XXXL

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
204R213X
Manufacturer
Milwaukee®
Manufacturer's Part Number
204R-213X
Description
M12 Heated Toughshell Jacket - Red - XXXL
The Milwaukee® 3X Red M12™ Toughshell™ Heated Jacket Kit Is Powered By M12™ Redlithium™ Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Toughshell™ Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughshell™
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242612901 / 00045242612901
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
204R213X - Small Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
 
204R213X - Large Image
Other Links
 
 
204R213X - Other
 
204R213X - Other
 
204R213X - Other
 
204R213X - Other
 
204R213X - Other
 
204R213X - Other
 
204R213X - Other
 
204R213X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
Polyester
Jacket Color
RED
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
M12 HEATED TOUGHSHELL JACKET - RED - XXXL
Product Type
Toughshell™ Kit - Red 3X
extra long description
MILW 204R-213X TOUGHSHELL™ Kit - Re
Long Description
The MILWAUKEE® 3X Red M12™ TOUGHSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHELL™
Additional Information
Voltage
12.0
battery life
8
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
204R-213X
GTIN
00045242612901
UPC
045242612901
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
5.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat