204R21XL - Toughshell Kit - Red XL

Milwaukee Electric Tool

  • $238.57 (Each)
  • $238.57 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
204R21XL
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
204R-21XL
Description
Toughshell Kit - Red XL
The Milwaukee® XL Red M12™ Toughshell™ Heated Jacket Kit Is Powered By M12™ Redlithium™ Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Toughshell™ Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughshell™
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242612949 / 00045242612949
Weight per unit
5.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.57 (Each)
Resources
Images
 
 
204R21XL - Small Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
 
204R21XL - Large Image
Other Links
 
 
204R21XL - Other
 
204R21XL - Other
 
204R21XL - Other
 
204R21XL - Other
 
204R21XL - Other
 
204R21XL - Other
 
204R21XL - Other
 
204R21XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
RED
Insulation Material
Polyester
Descriptions
Product Type
Toughshell™ Kit - Red XL
extra long description
MILW 204R-21XL TOUGHSHELL™ Kit - Re
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
TOUGHSHELL KIT - RED XL
Long Description
The MILWAUKEE® XL Red M12™ TOUGHSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHELL™
Additional Information
Voltage
12.0
battery life
8
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
204R-21XL
GTIN
00045242612949
UPC
045242612949
Availability
Status
Inactive
Packaging
Weight per each
5.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat