2104 - Spot/Flood Headlamp

Milwaukee®

  • $40.00 (Each)
  • $40.00 (Each)

  • $2,400.00 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2104
Manufacturer
Milwaukee®
Manufacturer's Part Number
2104
Description
Spot/Flood Headlamp
The Milwaukee® Spot/Flood Headlamp Offers Versatile Beam Options In A Compact, Lightweight Design. These Battery-Powered Headlamps (3 AAA Batteries Included) Deliver 450-Lumens Of Trueview™ High Definition Output, 100M Spot Beam Distance and A Wide Flood Beam. The Headlamp Light Gives You Up to 25 Hours Of Runtime With Five Light Output Modes to Optimize Runtime, Beam Type, and Brightness. This Light Is Ready For Any Application At A Distance or Up Close. The Milwaukee® Headlamp Includes Three Universal Ha
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Flashlights and Batteries
UNSPSC
46181552 - Mining headlamp
UPC/GTIN
045242541270 / 00045242541270
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.00 (Each)
Standard Packaging
$2,400.00 (Per 60)
Resources
Images
 
 
2104 - Small Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
 
2104 - Large Image
Other Links
 
 
2104 - Other
 
2104 - Other
Features
Battery Size
AAA
Material, Color, and Finish
Color Family
Red / Pink
Descriptions
Short Description
Spot/Flood Headlamp
extra long description
MILW 2104 Spot/Flood Headlamp
Description
SPOT/FLOOD HEADLAMP
Product Type
Spot/Flood Headlamp
Features
MILWAUKEE® Spot/Flood Headlamp
Long Description
The MILWAUKEE® Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW™ High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light gives you up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness. This light is ready for any application at a distance or up close. The MILWAUKEE® headlamp includes three universal ha
Additional Information
battery life
25
lumens
450
bulb type
LED
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2104
Brand
Milwaukee®
GTIN
00045242541270
UPC
045242541270
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.39
Carton
1
Package
60
You must have an account to view stock levels
There were no add-on items found for 2104.

* All prices subject to change.