211421 - Redlithium Usb Rover Pivoting Flood Light

Milwaukee®

  • $72.50 (Each)
  • $72.50 (Each)

  • $290.00 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
211421
Manufacturer
Milwaukee®
Manufacturer's Part Number
2114-21
Description
Redlithium Usb Rover Pivoting Flood Light
The Milwaukee® Redlithium™ Usb Rover™ Pivoting Flood Light Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. The Compact Led Floodlight Offers 550 Lumens Of Trueview™ High Definition Output. The Light Head Has 210° Of Rotation, Allowing You to Direct High Output™ Light to Any Work Surface. A Wide, Magnetic Base Allows You to Position The Pivoting Floodlight On Common Work Surfaces or Mount It to Metal For Hands-Free Task Lighting. Its Collapsible Design Fits Into Pocke
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242532438 / 00045242532438
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.50 (Each)
Standard Packaging
$290.00 (Per 4)
Resources
Images
 
 
211421 - Small Image
 
Large Image - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
Other Links
 
 
211421 - Other
 
211421 - Other
 
211421 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Height
1.25
Width
2.875
Length
4.25
Descriptions
Features
REDLITHIUM™ USB ROVER™ Pivoting Flood Light
Short Description
Pivoting Flood Light
Description
REDLITHIUM USB ROVER PIVOTING FLOOD LIGHT
Product Type
Pivoting Flood Light
extra long description
MILW 2114-21 Pivoting Flood Light
Long Description
The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pivoting Flood Light powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. The compact LED floodlight offers 550 lumens of TRUEVIEW™ High Definition Output. The light head has 210° of rotation, allowing you to direct HIGH OUTPUT™ light to any work surface. A wide, magnetic base allows you to position the pivoting floodlight on common work surfaces or mount it to metal for hands-free task lighting. Its collapsible design fits into pocke
Additional Information
Voltage
0
lumens
550
bulb type
LED
Battery Type
Rechargeable Battery
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2114-21
Brand
Milwaukee®
GTIN
00045242532438
UPC
045242532438
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.72
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat