213020 - M18 Rocket Led Tower Light

Milwaukee

  • $271.97 (Each)
  • $271.97 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
213020
Manufacturer
Milwaukee
Manufacturer's Part Number
2130-20
Description
M18 Rocket Led Tower Light
Led Stand Up Light, 1300 LM Brightness (Lumens), 18 V, Non Dimmable, 5 Yr Warranty, 42.72 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242354184 / 00045242354184
Weight per unit
20.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.97 (Each)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
Tampa
0
All Stores
2
Resources
Images
 
 
213020 - Small Image
 
213020 - Large Image
Other Links
 
 
213020 - Other
 
213020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Descriptions
Description
M18 ROCKET LED TOWER LIGHT
Features
The Brighter, Tougher, Taller Stand Light – M18(TM) ROCKET(TM) LED Tower Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The 2130-20 can be setup in seconds with its max extension 7’ high, and it collapses down to 40” for easy transport and storage. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light
Long Description
LED Stand Up Light, 1300 lm Brightness (Lumens), 18 V, Non Dimmable, 5 yr Warranty, 42.72 lb
Product Type
LED Stand Up Light
Short Description
LED Stand Up Light, 1300 lm, 18V
Additional Information
Brightness (Lumens)
1300 lm
Ip Rating
IP54
Package Quantity
1 ct
Warranty
5 yr
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
213020
GTIN
00045242354184
UPC
045242354184
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
42.72 lb
Weight per each
20.1
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat