213120 - M18 Rocket Dual Power Tower Light

Milwaukee®

  • $229.00 (Each)
  • $229.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
213120
Manufacturer
Milwaukee®
Manufacturer's Part Number
2131-20
Description
M18 Rocket Dual Power Tower Light
25% More Light, All Day Operation. The M18™ Rocket™ Dual Power Tower Light Is Providing More Light On The Job With 2500 LM Of Trueview™ Hight Definition Output. All While Having The Capability Being Dual Power, Powered By M18™ or Extension Cord. The Light Head Can Be Extended From 4 to 7 FT. to Light Overhead Work or Minimize Shadows When Casting Light Downward. Capable Of Filling Large Areas With Light, It Provides 2, 500 LM In Its High Mode, 1, 100 In. Medium and 700 In. Low, and It Can Run For Up to 4, 8,
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111612 - Area lighting
UPC/GTIN
045242006670 / 00045242006670
Weight per unit
19.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.00 (Each)
Resources
Images
 
 
213120 - Small Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
Other Links
 
 
213120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Height
40.5
Length
7.5
Width
8.0
Descriptions
Description
M18 ROCKET DUAL POWER TOWER LIGHT
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
Dual Power Tower Light
extra long description
MILW 2131-20 Dual Power Tower Light
Short Description
Dual Power Tower Light
Long Description
25% More light, all day operation. The M18™ ROCKET™ dual power tower light is providing more light on the job with 2500 lm of TRUEVIEW™ hight definition output. All while having the capability being dual power, powered by M18™ or extension cord. The light head can be extended from 4 to 7 Ft. to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,500 lm in its high mode, 1,100 in. medium and 700 in. low, and it can run for up to 4, 8,
Additional Information
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
2500
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2131-20
Brand
Milwaukee®
GTIN
00045242006670
UPC
045242006670
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
19.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat