214420 - M18 Radius Compact Site Light W/Flood Mode

Milwaukee®

  • $170.00 (Each)
  • $170.00 (Each)
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
214420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2144-20
Description
M18 Radius Compact Site Light W/Flood Mode
The M18™ Radius™ Compact Site Light W/ Flood Mode Offers The User Two Lights In One For Area Lighting and Tasking Lighting. With 2, 200 LM Of Output In Area Mode For Illuminating Large Work Areas and 1000 LM Of Flood Lighting For Task Situations There Is No Application This Light Can’T Handle. This Light Offers Up to 18 Hours Of Runtime With An M18™ XC 5.0 Battery and Has The Option to Be Plugged In Using Its Ac Inlet For Extended Runtime. Its Compact Size Allows Users to Take This Site Light On and Off The
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242506460 / 00045242506460
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.00 (Each)
Resources
Images
 
 
214420 - Video
 
214420 - Small Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
 
214420 - Large Image
Other Links
 
 
214420 - Other
 
214420 - Other
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
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 RADIUS COMPACT SITE LIGHT W/FLOOD MODE
Product Type
Compact Site Light With Flood Mode
extra long description
MILW 2144-20 Compact Site Light wit
Short Description
Compact Site Lgt w Flood Mode
Long Description
The M18™ RADIUS™ compact site light w/ flood mode offers the user two lights in one for area lighting and tasking lighting. With 2,200 lm of output in area mode for illuminating large work areas and 1000 lm of flood lighting for task situations there is no application this light can’t handle. This light offers up to 18 hours of runtime with an M18™ XC 5.0 battery and has the option to be plugged in using its AC inlet for extended runtime. Its compact size allows users to take this site light on and off the
Additional Information
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
2200
bulb type
LED
batteries included
NO
media
Yes
Manufacturer Information
Manufacturers Part Number
2144-20
Brand
Milwaukee®
GTIN
00045242506460
UPC
045242506460
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
5.5