214620 - M18 Radius Compact Site Light + 1key

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
214620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2146-20
Description
M18 Radius Compact Site Light + 1key
Most Versatile Light On Site - Customize, Track, Manage The New M18™ Radius™ Led Compact Site Light With One-Key™ Is The World’S First High Output Cordless Site Light On The Market, and Has The Ability to Provide Light In Task, Area, and Overhead Applications. With 4, 400 LM Of Trueview™ High Definition Output, The M18™ Radius™ Led Compact Site Light Provides Enough Light to Illuminate Large Work Areas, and Can Be Turned Down to As Low As 1, 000 LM For Working In Confined Areas. A High Impact Polycarbonate L
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242493524 / 00045242493524
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
214620 - Video
 
214620 - Small Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
Other Links
 
 
214620 - Other
 
214620 - Other
 
214620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Compact Site Light
extra long description
MILW 2146-20 Compact Site Light
Description
M18 RADIUS COMPACT SITE LIGHT + 1KEY
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Most versatile light on site - customize, track, manage the new M18™ RADIUS™ LED compact site light with ONE-KEY™ is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate l
Additional Information
media
Yes
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
4400
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2146-20
Brand
Milwaukee®
GTIN
00045242493524
UPC
045242493524
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
11.6
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat