214720 - M18 Radius Compact Site Light W/1KEY (Twist Lock)

Milwaukee®

  • $432.86 (Each)
  • $432.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
214720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2147-20
Description
M18 Radius Compact Site Light W/1KEY (Twist Lock)
The Industry'S First Task, Area, and Overhead Light. The New M18™ Radius™ Led Compact Site Light With One-Key™ (Twist Lock) Is The World’S First High Output Cordless Site Light On The Market, and Has The Ability to Provide Light In Task, Area, and Overhead Applications. With 4, 400 LM For Full Workspace Coverage, The M18™ Radius™ Led Compact Site Light Provides Enough Light to Illuminate Large Work Areas, and Can Be Turned Down to As Low As 1, 000 LM For Working In Confined Areas. A High Impact Polycarbonate
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242510238 / 00045242510238
Weight per unit
14.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.86 (Each)
Resources
Images
 
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
Other Links
 
 
214720 - Other
Attachments
 
 
214720 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
M18 RADIUS CPT Site Light with One-Key (Twist lock)
extra long description
MILW 2147-20 RADIUS Site Light
Short Description
RADIUS Site Light
Description
M18 RADIUS COMPACT SITE LIGHT W/1KEY (TWIST LOCK)
Product Type
Radius Site Light
Long Description
The industry's first task, area, and overhead light. The new M18™ RADIUS™ LED compact site light with ONE-KEY™ (Twist lock) is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm for full workspace coverage, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate
Additional Information
lumens
1000
Voltage
18
Battery Type
18V Lithium Ion
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2147-20
Brand
Milwaukee®
GTIN
00045242510238
UPC
045242510238
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight per each
14.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat