220020 - Voltage Detector

Milwaukee®

  • $22.45 (Each)
  • $22.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
220020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2200-20
Description
Voltage Detector
The Milwaukee Voltage Detector Can Be Used For Residential, Commercial and Industrial Applications. The 2200-20 Is A Rugged Tool With The Highest Safety Rating In The Industry, Cat Iv 1000 V With A Wide 50 to 1000 Volt Ac Range. The 2200-20 Also Has A Green Light Which Is Lit When Battery Power Is Available, to Dramatically Improve Safety On The Jobsite. A Blinking Red Light and Loud Beeper Also Indicate The Presence Of Voltage. Includes Two (2) AAA Batteries and Instructions; Covered By 1 Year Warranty. N
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
045242239276 / 00045242239276
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.45 (Each)
Resources
Images
 
 
220020 - Small Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
Other Links
 
 
220020 - Other
 
220020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
VOLTAGE DETECTOR
Product Type
Voltage Detector
Features
Voltage Detector
extra long description
MILW 2200-20 Voltage Detector
Short Description
Voltage Detector
Long Description
The Milwaukee voltage detector can be used for residential, commercial and industrial applications. The 2200-20 is a rugged tool with the highest safety rating in the industry, cat IV 1000 V with a wide 50 to 1000 Volt AC range. The 2200-20 also has a green light which is lit when battery power is available, to dramatically improve safety on the jobsite. A blinking red light and loud beeper also indicate the presence of voltage. Includes two (2) AAA batteries and instructions; covered by 1 year warranty. N
Additional Information
Battery Type
1.5V-AAA
Operating Temperature Range
14-122F
Manufacturer Information
Manufacturers Part Number
2200-20
Brand
Milwaukee®
GTIN
00045242239276
UPC
045242239276
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.155
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat