220020 - Voltage Detector

Milwaukee®

  • $22.45 (Each)
  • $22.45 (Each)
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
220020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2200-20
Description
Voltage Detector
The Milwaukee Voltage Detector Can Be Used For Residential, Commercial and Industrial Applications. The 2200-20 Is A Rugged Tool With The Highest Safety Rating In The Industry, Cat Iv 1000 V With A Wide 50 to 1000 Volt Ac Range. The 2200-20 Also Has A Green Light Which Is Lit When Battery Power Is Available, to Dramatically Improve Safety On The Jobsite. A Blinking Red Light and Loud Beeper Also Indicate The Presence Of Voltage. Includes Two (2) AAA Batteries and Instructions; Covered By 1 Year Warranty. N
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
045242239276 / 00045242239276
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.45 (Each)
Resources
Images
 
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Small Image
 
220020 - Large Image
Other Links
 
 
220020 - Other
 
220020 - Other
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
VOLTAGE DETECTOR
Product Type
Voltage Detector
Features
Voltage Detector
extra long description
MILW 2200-20 Voltage Detector
Short Description
Voltage Detector
Long Description
The Milwaukee voltage detector can be used for residential, commercial and industrial applications. The 2200-20 is a rugged tool with the highest safety rating in the industry, cat IV 1000 V with a wide 50 to 1000 Volt AC range. The 2200-20 also has a green light which is lit when battery power is available, to dramatically improve safety on the jobsite. A blinking red light and loud beeper also indicate the presence of voltage. Includes two (2) AAA batteries and instructions; covered by 1 year warranty. N
Additional Information
Battery Type
1.5V-AAA
Operating Temperature Range
14-122F
Manufacturer Information
Manufacturers Part Number
2200-20
Brand
Milwaukee®
GTIN
00045242239276
UPC
045242239276
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.155