223520 - 400A Clamp Meter

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
223520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2235-20
Description
400A Clamp Meter
Heavy Duty True-RMS Electrical Current Tester For Professional Residential, Commercial, and Industrial Applications. The Perfect Tool For The Professional Electrician; Includes All The Features That Are Needed to Get The Job Done In The Field, On-Site or In The Plant. Milwaukee 2235-20 Clamp Meter Features: Jaw Size Of 1.0 In. Measuring Up to 350 MCM Cable; Rated Cat Iii 600 V; Current Measurement to 400 A Ac; Voltage Measurement to 600 V Ac/DC; Led Work Light to Improve Task Lighting; Resistance Measureme
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
045242236930 / 00045242236930
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
223520 - Small Image
 
223520 - Large Image
 
223520 - Large Image
 
223520 - Large Image
 
223520 - Large Image
 
223520 - Large Image
 
223520 - Large Image
 
223520 - Large Image
 
223520 - Large Image
Other Links
 
 
223520 - Other
 
223520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate with rubber Overmold
Material, Color, and Finish
Color
Red with black Overmold
Dimensions and Weight
Depth
10.5
Descriptions
Product Type
400 Amp Clamp Meter
Features
Heavy-Duty True-RMS 400 Amp Electrical Clamp Meter
Description
400A CLAMP METER
extra long description
MILW 2235-20 400 Amp Clamp Meter
Long Description
Heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician; includes all the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2235-20 clamp meter features: jaw size of 1.0 in. measuring up to 350 MCM cable; rated cat III 600 V; current measurement to 400 A AC; voltage measurement to 600 V AC/DC; LED work light to improve task lighting; resistance measureme
Additional Information
ac voltage
600 V
Impedance
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2235-20
GTIN
00045242236930
UPC
045242236930
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.13
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Electrical Meter & Testing Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat