223620 - Clamp Meter For Hvac/R

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
223620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2236-20
Description
Clamp Meter For Hvac/R
The Milwaukee Clamp Meter For Hvac/R Is A Heavy Duty True-RMS Electrical Current Tester For Professional Residential, Commercial, and Industrial Applications. The Perfect Tool For The Professional Hvac/R Technician, The 2236-20 Clamp Meter Provides A Wide 1.3 In. Jaw Opening to Easily Handle Large Conductors, A Thin Jaw Profile For Access to Tight Spaces and A High Contrast White-On-Black Display For Clearer Readings. Additionally, The Milwaukee Clamp Meter For Hvac/R Was Designed With Embedded Non-Contact
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
045242173761 / 04524217376124
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
223620 - Small Image
 
223620 - Large Image
 
223620 - Large Image
 
223620 - Large Image
 
223620 - Large Image
 
223620 - Large Image
 
223620 - Large Image
 
223620 - Large Image
 
223620 - Large Image
Other Links
 
 
223620 - Other
 
223620 - Other
 
223620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Descriptions
Long Description
The Milwaukee clamp meter for HVAC/R is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional HVAC/R technician, the 2236-20 clamp meter provides a wide 1.3 in. jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. Additionally, the Milwaukee clamp meter for HVAC/R was designed with embedded non-contact
Description
CLAMP METER FOR HVAC/R
Product Type
Hvac/R Clamp Meter
extra long description
MILW 2236-20 HVAC/R Clamp Meter
Features
Clamp Meter for HVAC/R
Additional Information
ac voltage
600
Impedance
No
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2236-20
GTIN
04524217376124
UPC
045242173761
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.5
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat