224C213X - M12 Heated Quietshell Jacket - Camo - XXXL

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
224C213X
Manufacturer
Milwaukee®
Manufacturer's Part Number
224C-213X
Description
M12 Heated Quietshell Jacket - Camo - XXXL
The Milwaukee® 3X Camo M12™ Quietshell™ Heated Jacket Kit Is Powered By M12™ Redlithium™ Battery Technology and Built With An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Quietshell™ Heated Jacket Delivers Heat Built to Move Silent. Featuring The Realtree Edge® Camouflage Pattern For Use In Wooded Environments, Quietshell™ Stretch Polyester Reduces Noise From
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242613373 / 00045242613373
Weight per unit
4.1492 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
224C213X - Other
 
224C213X - Other
 
224C213X - Other
 
224C213X - Other
 
224C213X - Other
 
224C213X - Other
 
224C213X - Other
Images
 
 
224C213X - Small Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
 
224C213X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
Camo
Insulation Material
Polyester
Descriptions
extra long description
MILW 224C-213X QUIETSHELL Kit - 3X
Long Description
The MILWAUKEE® 3X Camo M12™ QUIETSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ QUIETSHELL™ Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL™ Stretch Polyester reduces noise from
Description
M12 HEATED QUIETSHELL JACKET - CAMO - XXXL
Features
M12™ Heated QUIETSHELL™ Jacket Kit - Camo 3X
Product Type
Quietshell Kit - 3X
Additional Information
battery life
12
Voltage
12.0
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
224C-213X
GTIN
00045242613373
UPC
045242613373
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
4.1492
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat