234B21L - M12 Women'S Heated Axis Jacket - Black - L

Milwaukee®

  • $238.57 (Each)
  • $238.57 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
234B21L
Manufacturer
Milwaukee®
Manufacturer's Part Number
234B-21L
Description
M12 Women'S Heated Axis Jacket - Black - L
The Milwaukee® M12™ Women'S Heated Axis™ Jacket Delivers Heat Built For Lightweight Durability. Powered By Milwaukee® M12™ Redlithium™ Battery Technology, This Lightweight and Durable Jacket Features An Advanced Heat Technology System Utilizing Carbon Fiber Heating Elements and Quick-Heat Functionality, Distributing Heat 3X Faster Than Market Competitors to The Chest, Back and Shoulders. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Versat
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101804 - Womens coats or jackets
UPC/GTIN
045242658411 / 00045242658411
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.57 (Each)
Resources
Images
 
 
234B21L - Small Image
 
234B21L - Large Image
 
234B21L - Large Image
 
234B21L - Large Image
 
234B21L - Large Image
 
234B21L - Large Image
 
234B21L - Large Image
 
234B21L - Large Image
 
234B21L - Large Image
 
234B21L - Large Image
Other Links
 
 
234B21L - Other
 
234B21L - Other
 
234B21L - Other
 
234B21L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Long Description
The MILWAUKEE® M12™ Women's Heated AXIS™ Jacket delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, this lightweight and durable jacket features an advanced heat technology system utilizing carbon fiber heating elements and Quick-Heat functionality, distributing heat 3X faster than market competitors to the chest, back and shoulders. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and versat
Product Type
Women'S Heated Jacket Kit Black L
Description
M12 WOMEN'S HEATED AXIS JACKET - BLACK - L
extra long description
MILW 234B-21L Women's Heated Jacket
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
battery life
12
Voltage
12.0
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
234B-21L
Brand
Milwaukee®
GTIN
00045242658411
UPC
045242658411
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
3.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat