234B21M - M12 Women'S Heated Axis Jacket - Black - M

Milwaukee®

  • $238.57 (Each)
  • $238.57 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
234B21M
Manufacturer
Milwaukee®
Manufacturer's Part Number
234B-21M
Description
M12 Women'S Heated Axis Jacket - Black - M
The Milwaukee® M12™ Women'S Heated Axis™ Jacket Delivers Heat Built For Lightweight Durability. Powered By Milwaukee® M12™ Redlithium™ Battery Technology, This Lightweight and Durable Jacket Features An Advanced Heat Technology System Utilizing Carbon Fiber Heating Elements and Quick-Heat Functionality, Distributing Heat 3X Faster Than Market Competitors to The Chest, Back and Shoulders. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Versat
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101804 - Womens coats or jackets
UPC/GTIN
045242658428 / 00045242658428
Weight per unit
2.5465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.57 (Each)
Carton
$238.57 (Each)
Resources
Other Links
 
 
234B21M - Other
 
234B21M - Other
 
234B21M - Other
 
234B21M - Other
Images
 
 
234B21M - Large Image
 
234B21M - Large Image
 
234B21M - Large Image
 
234B21M - Small Image
 
234B21M - Large Image
 
234B21M - Large Image
 
234B21M - Large Image
 
234B21M - Large Image
 
234B21M - Large Image
 
234B21M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Product Type
Women'S Heated Jacket Kit Black M
Description
M12 WOMEN'S HEATED AXIS JACKET - BLACK - M
extra long description
MILW 234B-21M Women's Heated Jacket
Features
M12™ Women's Heated AXIS™ Jacket Kit Black Medium
Long Description
The MILWAUKEE® M12™ Women's Heated AXIS™ Jacket delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, this lightweight and durable jacket features an advanced heat technology system utilizing carbon fiber heating elements and Quick-Heat functionality, distributing heat 3X faster than market competitors to the chest, back and shoulders. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and versat
Additional Information
battery life
12
Voltage
12.0
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
234B-21M
Brand
Milwaukee®
GTIN
00045242658428
UPC
045242658428
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
2.5465
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat