235120 - M12 Stick Light

Milwaukee®

  • $88.89 (Each)
  • $88.89 (Each)

  • $1,066.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
235120
Manufacturer
Milwaukee®
Manufacturer's Part Number
2351-20
Description
M12 Stick Light
The Milwaukee M12™ Led Stick Light Delivers Best In Class Light Output and Unmatched Versatility In A Compact and Durable Design. The 2351-20 Utilizes 3 Powerful Leds to Provide Optimal Brightness and Light Coverage While The Multi-Position Hook Allows For Hands Free Use. The M12™ Stick Light Features A Replaceable, Impact Resistant Lens, Engineered to Stand Up to The Toughest Work Conditions. The M12™ Led Stick Light Runs Off Of M12™ Redlithium Batteries and Carries A Limited Lifetime Led Warranty. Works
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights, Lanterns, Warning Lights
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242304578 / 00045242304578
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.89 (Each)
Standard Packaging
$1,066.68 (Per 12)
Resources
Images
 
 
235120 - Video
 
235120 - Small Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
 
235120 - Large Image
Other Links
 
 
235120 - Other
 
235120 - Other
 
235120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
11.89
Width
3.39
Height
5.95
Descriptions
Description
M12 STICK LIGHT
extra long description
MILW 2351-20 M12 LED Stick Light -
Short Description
M12 LED Stick Light - Bare
Product Type
M12 Led Stick Light - Bare
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The Milwaukee M12™ LED stick light delivers best in class light output and unmatched versatility in a compact and durable design. The 2351-20 utilizes 3 powerful LEDS to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12™ stick light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12™ LED stick light runs off of M12™ REDLITHIUM batteries and carries a limited lifetime LED warranty. Works
Additional Information
media
Yes
Voltage
12.0
Battery Type
12V Lithium Ion
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2351-20
Brand
Milwaukee®
GTIN
00045242304578
UPC
045242304578
Packaging
Weight per each
0.83
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat