235220 - M18 Stick Light

Milwaukee®

  • $92.16 (Each)
  • $92.16 (Each)

  • $1,105.92 (Per 12)

In-Stock: 3 available at other locations ( find a store with stock)
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
235220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2352-20
Description
M18 Stick Light
The M18™ Led Stick Light Features Two Light Settings With Three Powerful Led'S. The High Setting Provides 300 LM and 140 Lux For Maximum Coverage and Light Output, While The Low Setting Provides 150 LM and 70 Lux For Interior Work Where A Brighter Light May Not Be Necessary. Designed For The Jobsite and Increased Productivity, The Stick Light Features A Replaceable, Impact Resistant Lens That Is Engineered to Stand Up to The Toughest Work Conditions, and Two Multi-Position Stainless Steel Hooks For Hands F
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242341641 / 00045242341641
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.16 (Each)
Standard Packaging
$1,105.92 (Per 12)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
235220 - Small Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
Other Links
 
 
235220 - Other
 
235220 - Other
 
235220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12.8
Length
6.89
Width
3.5
Descriptions
Description
M18 STICK LIGHT
Extra Long Description
MILW 2352-20 M18™ LED Stick Light
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ LED stick light features two light settings with three powerful LED's. The high setting provides 300 lm and 140 lux for maximum coverage and light output, while the low setting provides 150 lm and 70 lux for interior work where a brighter light may not be necessary. Designed for the jobsite and increased productivity, the stick light features a replaceable, impact resistant lens that is engineered to stand up to the toughest work conditions, and two multi-position stainless steel hooks for hands f
Product Type
M18™ Led Stick Light
Short Description
M18 LED Stick Light
Additional Information
Batteries Included
NO
Battery Type
18V Lithium Ion
Bulb Type
LED
Voltage
18.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2352-20
GTIN
00045242341641
UPC
045242341641
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.44
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available
Benton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat