235320 - M12 Spot Light

Milwaukee®

  • $79.00 (Each)
  • $79.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
235320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2353-20
Description
M12 Spot Light
Spots Farther, Lasts Longer – The New Trueview™ M12™ Led Spot Light Gives Professionals The Most Portable, High Performance Spotlight to Illuminate, Identify, and Diagnose On and Off The Jobsite. The 2353-20 Has A Beam Distance Of 700 Yd., Offering The Ability to Spot Objects and Areas A Long Distance Away. It Has High and A Low Output Modes Of Operation For Long Distances, More Clarity In Closer Situations, As Well As A Strobe Mode For Safety Situations. The M12™ Led Spot Light Can Run For Up to 4 Hours I
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242366606 / 00045242366606
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Resources
Images
 
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Small Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
Other Links
 
 
235320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M12 SPOT LIGHT
Short Description
LED Spotlight
extra long description
MILW 2353-20 LED Spotlight
Product Type
Led Spotlight
Long Description
Spots farther, lasts longer – the new TRUEVIEW™ M12™ LED spot light gives professionals the most portable, high performance spotlight to illuminate, identify, and diagnose on and off the jobsite. The 2353-20 has a beam distance of 700 Yd., offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. The M12™ LED spot light can run for up to 4 hours i
Features
M12™ TRUEVIEW™ LED Spotlight
Additional Information
bulb type
LED
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2353-20
GTIN
00045242366606
UPC
045242366606
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat