240122 - M12 1/4" Hex Screwdriver Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
240122
Manufacturer
Milwaukee®
Manufacturer's Part Number
2401-22
Description
M12 1/4" Hex Screwdriver Kit
Optimized For The Professional Who Frequently Encounters Precision Fastening Applications, The Milwaukee® M12™ 1/4 In. Hex Screwdriver Delivers Unmatched Precision, Power and Portability Along With A Slimmer, More Ergonomic Grip. A Variable Speed Trigger and 0-500RPM Give The User Unrivaled Fastening Control, 15+1 Clutch Settings Prevent Over Tightening Fasteners, and 175 In-LBS. Of Torque Provides The Ability to Accomplish Tough Applications. At 6-1/2 In. Long and Weighing Only 2.0 LBS; Its Compact, Light
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
045242293025 / 00045242293025
Weight per unit
4.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
240122 - Small Image
 
240122 - Large Image
 
240122 - Large Image
 
240122 - Large Image
Attachments
 
 
240122 - Specification Sheet
Brochures
 
 
240122 - Brochure
Other Links
 
 
240122 - Other
 
240122 - Other
 
240122 - Other
 
240122 - Other
 
240122 - Other
 
240122 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
3
Length
6.5
Descriptions
Product Type
M12 Screwdriver Kit
extra long description
MILW 2401-22 M12 Screwdriver Kit
Description
M12 1/4" HEX SCREWDRIVER KIT
Long Description
Optimized for the professional who frequently encounters precision fastening applications, the Milwaukee® M12™ 1/4 in. hex screwdriver delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip. A variable speed trigger and 0-500RPM give the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. Of torque provides the ability to accomplish tough applications. At 6-1/2 in. long and weighing only 2.0 lbs; its compact, light
Special Features
Quick Bit-Loading 1/4 IN Hex Chuck For Bit Insertion And Release With One Hand; Battery Fuel Gauge For Displaying Remaining Run-Time; Metal Gear Housing For Job Site Durability; Built-In Led For Illumination Of Dark Work Spots; Variable Speed Trigger For Output Power Control; Over-Mold Side And Grip For Secure Grip And Work Surface Protection; Number Of Batteries: 2; Chuck Size: 1/4 IN; Chuck Type: Hex; Clutch Settings: 14 + 1; Spindle Lock: Yes; Tool Weight: 2 LB; Reversible Battery: No; Capacity In Steel
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2401-22
GTIN
00045242293025
UPC
045242293025
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Packaging
Weight per each
4.62
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat