240222 - M12 Fuel 1/4" Hex 2-Speed Screwdriver Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
240222
Manufacturer
Milwaukee®
Manufacturer's Part Number
2402-22
Description
M12 Fuel 1/4" Hex 2-Speed Screwdriver Kit
The M12™ Fuel™ 1/4 In. Hex 2-Speed Screwdriver Kit Delivers Longer Productivity In A Compact Size. This 2-Speed Screwdriver Provides Up to 10X Longer Motor Life, 2X More Power, and 4X More Runtime. The Powerstate™ Brushless Motor Outperforms All Leading Competitors With Constant Power Output, Yet Runs Cooler With No Wearable Components. The Redlithium™ 2.0 Battery Pack Delivers Up to 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries, As Well As Best-In-Class Performance In Extreme Jo
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242268252 / 00045242268252
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
240222 - Small Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
 
240222 - Large Image
Other Links
 
 
240222 - Other
 
240222 - Other
 
240222 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
Metal
Descriptions
Product Type
M12 Fuel 2SPD Screwdriver Kit
Description
M12 FUEL 1/4" HEX 2-SPEED SCREWDRIVER KIT
extra long description
MILW 2402-22 M12 FUEL 2SPD SCREWDRI
Long Description
The M12™ FUEL™ 1/4 in. hex 2-speed screwdriver kit delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 battery pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jo
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2402-22
Brand
Milwaukee®
GTIN
00045242268252
UPC
045242268252
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
7.6
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat