242020 - M12 Hackzall Recip Saw (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2420-20
Description
M12 Hackzall Recip Saw (Tool Only)
At Only 11 In. and 2.6 LBS, The Hackzall® M12™ Cordless Lithium-Ion Reciprocating Saw Features A Compact and Light Weight Design For Superior Control and Versatility In Tight Spaces. A Powerful Motor Delivers 0-3, 000 Strokes Per Minute and A 1/2 In. Stroke Length Allows For Fast Cutting Through A Wide Range Of Material Such As Drywall, Wood, and PVC. The Variable Speed Trigger Allows For A Controlled Cut While A Quik-Lok™ Blade Clamp Offers Fast and Easy Blade Changes.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242158638 / 00045242158638
Weight per unit
2.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
242020 - Other
 
242020 - Other
 
242020 - Other
 
242020 - Other
Images
 
 
242020 - Video
 
242020 - Large Image
 
242020 - Large Image
 
242020 - Large Image
 
242020 - Small Image
 
242020 - Large Image
 
242020 - Large Image
 
242020 - Large Image
 
242020 - Large Image
 
242020 - Large Image
Brochures
 
 
242020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
11
Height
2
Width
4
Descriptions
Product Type
12V Hackzall Saw to
extra long description
MILW 2420-20 12V Hackzall Saw TO
Description
M12 HACKZALL RECIP SAW (TOOL ONLY)
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
At only 11 in. and 2.6 lbs, the HACKZALL® M12™ cordless lithium-ion reciprocating saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2 in. stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK™ blade clamp offers fast and easy blade changes.
Special Features
Only 11 IN And 2.6 LB For Cutting In Tight Spaces; Keyless QUIK-LOK Blade Clamp Allows For Quick And Easy Blade Changes; All-Metal Gear Case For Added Durability; Variable Speed Trigger For Increased User Control; Battery Fuel Gauge Displays Remaining Run-Time; Accepts Both HACKZALL And SAWZALL Style Blades (See Related Products For Listing Of HACKZALL Blades); Built-In LED Light Illuminates Work Surface; Sfpm: 0 - 3000 SPM; Tool Weight: 2.200 LB; Blade Clamp: QUIK-LOK Universal 1/2 IN Tang; Trigger: Varia
Additional Information
charge time
0.5
Stroke Length
0.5
Battery Voltage
12
Switch Type
Trigger
media
Yes
Manufacturer Information
Manufacturers Part Number
2420-20
Brand
Milwaukee®
GTIN
00045242158638
UPC
045242158638
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Packaging
Weight per each
2.64
Carton
1
Uses, Certifications, and Standards
Application
For Fast Cutting Through A Wide Range Of Material Such As Drywall, Wood, And PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat