242920 - M12 Sub-Compact Band Saw (Tool Only)

Milwaukee®

  • $239.38 (Each)
  • $239.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242920
Manufacturer
Milwaukee®
Manufacturer's Part Number
2429-20
Description
M12 Sub-Compact Band Saw (Tool Only)
The Milwaukee 2429 - 20 M12™ Sub-Compact Band Saw Is The Most Compact and Lightest Weight Cordless Band Saw On The Market. At Less Than Half The Weight and Size Compared to A Traditional Deep Cut Band Saw, The M12™ Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials. The M12™ Band Saw Weighs Only 6.75 LBS and 12 In. In Length, Making It Ideal For Overhead or One-Handed Cutting Applications. This Powerful Saw Can Cut
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
N/A
UPC/GTIN
045242262267 / 00045242262267
Weight per unit
6.843 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.38 (Each)
Resources
Other Links
 
 
242920 - Other
 
242920 - Other
Images
 
 
242920 - Large Image
 
242920 - Large Image
 
242920 - Large Image
 
242920 - Small Image
 
242920 - Large Image
 
242920 - Large Image
 
242920 - Large Image
 
242920 - Large Image
 
242920 - Large Image
 
242920 - Large Image
 
242920 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
HSS
Descriptions
Description
M12 SUB-COMPACT BAND SAW (TOOL ONLY)
Product Type
M12 Bandsaw Tool Only
extra long description
MILW 2429-20 M12 BANDSAW TOOL ONLY
Features
M12™ Cordless Sub-Compact Band Saw
Long Description
The Milwaukee 2429 - 20 M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut
Additional Information
Battery Voltage
12
Teeth per Inch
18
idea granular category code
2313
Blade Length
27
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2429-20
GTIN
00045242262267
UPC
045242262267
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
6.843
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat