242921XC - M12 Cordless Sub-Compact Band Saw Kit

Milwaukee®

  • $356.31 (Each)
  • $356.31 (Each)

  • $712.62 (Per 2)

In-Stock: 1 available at other locations ( find a store with stock)
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
242921XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2429-21XC
Description
M12 Cordless Sub-Compact Band Saw Kit
Band Saw Kit, 12 V, M12 Red Lithium XC, 1/2 In Blade Diameter, 3-1/4 In X 3-1/4 In (Rectangle);3-1/4 In (Round) Cutting Capacity, 11 In Overall Length, 12.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242262274 / 00045242262274
Weight per unit
12.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.31 (Each)
Standard Packaging
$712.62 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
242921XC - Other
 
242921XC - Other
 
242921XC - Other
Images
 
 
242921XC - Small Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
Specifications Sheets
 
 
242921XC - Specification Sheet
Attachments
 
 
242921XC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
HSS
Housing Material
plastic, metal
Dimensions and Weight
Height
7.5
Length
12.6
Overall Length
11 in
Width
17.8
Descriptions
Description
M12 CORDLESS SUB-COMPACT BAND SAW KIT
Extra Long Description
MILW 2429-21XC M12 BANDSAW KIT
Features
The Milwaukee 2429-21XC M12(TM) Sub-Compact Band Saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12(TM) Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12(TM) Band Saw weighs only 6.75 lbs and 12” in length, making it ideal for overhead or one-handed cutting applications. This powerful saw c
Long Description
Band Saw Kit, 12 V, M12 Red Lithium XC, 1/2 in Blade Diameter, 3-1/4 in x 3-1/4 in (Rectangle);3-1/4 in (Round) Cutting Capacity, 11 in Overall Length, 12.4 lb
Product Type
Band Saw Kit
Short Description
Band Saw Kit, For Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades, 1/2 in
Special Features
At Less than Half the Weight and Size Compared to a Traditional Deep Cut Band Saw;The M12 Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials;One-Handed Cuts
Additional Information
Battery Chemistry Type
M12 Red Lithium XC
Battery Voltage
12
Blade Diameter
1/2 in
Blade Length
27
Charge Time
0.5
Cutting Capacity
3-1/4 in x 3-1/4 in (Rectangle);3-1/4 in (Round)
For Use With
Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades
Idea Granular Category Code
2313
Includes
Sub-Compact Band Saw (Tool Only) (2429-20);M12(TM) Lithium-ion Battery Charger (48-59-2401);M12(TM) XC High Capacity Redlithium(TM) Battery (48-11-2402);18 TPI Sub-Compact Band Saw Blade;Carrying Case
Made In USA
yes
Package Quantity
1 ct
Standards Met
cULus Listed
Teeth Per Inch
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2429-21XC
GTIN
00045242262274
UPC
045242262274
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
12.4 lb
Weight per each
12.76
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Overhead or One-Handed Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 242921XC.
Jump To:

Similar Items

Similar items are close alternatives to 242921XC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat