244820 - M12 Cable Stapler

Milwaukee®

  • $229.00 (Each)
  • $229.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
244820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2448-20
Description
M12 Cable Stapler
The Milwaukee® M12 Cable Stapler Delivers Unmatched Stapling Performance In The Most Compact Battery-Powered Solution Leading to A Faster, More Efficient Rough-In Process. The Compact, Lightweight Design Provides Users With Access to Tight Stud Bays and Improved Ergonomics When Stapling Overhead or During Difficult-to-Reach Situations. Moveable Cable Guides Ensure Proper Alignment and The Coil-Spring Mechanism Consistently Sinks The Staples to The Appropriate Depth When Fastening NM-B Sheathed Cable (14, 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112401 - Staple guns
UPC/GTIN
045242571680 / 00045242571680
Weight per unit
5.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.00 (Each)
Resources
Images
 
 
244820 - Large Image
 
244820 - Large Image
 
244820 - Large Image
 
244820 - Large Image
 
244820 - Small Image
 
244820 - Large Image
 
244820 - Large Image
 
244820 - Large Image
 
244820 - Large Image
 
244820 - Large Image
Other Links
 
 
244820 - Other
 
244820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
12 Volt
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Height
11.6
Length
6.5
Descriptions
Description
M12 CABLE STAPLER
Product Type
Cable Stapler
extra long description
MILW 2448-20 Cable Stapler
Long Description
The MILWAUKEE® M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. The compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 1
Short Description
Cable Stapler
Features
M12™ Cable Stapler
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
2448-20
Brand
Milwaukee®
GTIN
00045242571680
UPC
045242571680
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.395
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat