244821 - M12 Cable Stapler Kit

Milwaukee®

  • $363.07 (Each)
  • $363.07 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
244821
Manufacturer
Milwaukee®
Manufacturer's Part Number
2448-21
Description
M12 Cable Stapler Kit
The Milwaukee® M12 Cable Stapler Delivers Unmatched Stapling Performance In The Most Compact Battery-Powered Solution Leading to A Faster, More Efficient Rough-In Process. The Compact, Lightweight Design Provides Users With Access to Tight Stud Bays and Improved Ergonomics When Stapling Overhead or During Difficult-to-Reach Situations. Moveable Cable Guides Ensure Proper Alignment and The Coil-Spring Mechanism Consistently Sinks The Staples to The Appropriate Depth When Fastening NM-B Sheathed Cable (14, 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112401 - Staple guns
UPC/GTIN
045242571697 / 00045242571697
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.07 (Each)
Resources
Images
 
 
244821 - Large Image
 
244821 - Small Image
 
244821 - Large Image
 
244821 - Large Image
 
244821 - Large Image
 
244821 - Large Image
 
244821 - Large Image
 
244821 - Large Image
 
244821 - Large Image
 
244821 - Large Image
Other Links
 
 
244821 - Other
 
244821 - Other
 
244821 - Other
 
244821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
12 Volt
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Length
6.5
Height
11.6
Descriptions
Product Type
Cable Stapler Kit
extra long description
MILW 2448-21 Cable Stapler Kit
Description
M12 CABLE STAPLER KIT
Short Description
Cable Stapler Kit
Features
M12™ Cable Stapler Kit
Long Description
The MILWAUKEE® M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. The compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 1
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
2448-21
Brand
Milwaukee®
GTIN
00045242571697
UPC
045242571697
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
7.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat