245420 - M12 Fuel 3/8" Impact Wrench - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2454-20
Description
M12 Fuel 3/8" Impact Wrench - Tool Only
The M12 Fuel™ 3/8 Impact Wrench Optimizes Torque In Tight Spaces. This Lightweight Yet Powerful Impact Wrench Offers Up to 3X Longer Motor Life, Up to 2X More Runtime, and Proprietary Milwaukee® 2-Mode Drive Control™ For Better Control Over The Power and Speed Required For Specific Applications. The Powerstate™ Brushless Motor Outperforms All Leading Competitors With Constant Power Output, Yet Runs Cooler With No Wearable Components. The Redlithium™ 2.0 Compact Battery Pack (Sold Separately) Delivers Up to
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242271122 / 00045242271122
Weight per unit
2.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
245420 - Small Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
 
245420 - Large Image
Other Links
 
 
245420 - Other
 
245420 - Other
 
245420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal/Durable Plastic
Descriptions
Description
M12 FUEL 3/8" IMPACT WRENCH - TOOL ONLY
Product Type
M12 Fuel 3/8 Imp WR-Bare
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
extra long description
MILW 2454-20 M12 FUEL 3/8 IMP WR-Ba
Long Description
The M12 FUEL™ 3/8 impact wrench optimizes torque in tight spaces. This lightweight yet powerful impact wrench offers up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack (sold separately) delivers up to
Additional Information
charge time
0.5
Battery Voltage
12
Impacts per Minute
3500
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2454-20
GTIN
00045242271122
UPC
045242271122
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.355
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat