245720 - M12 Cordless 3/8" Ratchet (Tool Only)

Milwaukee®

  • $178.87 (Each)
  • $178.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2457-20
Description
M12 Cordless 3/8" Ratchet (Tool Only)
Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack (Sold Separately),
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111711 - Ratchets
UPC/GTIN
045242257560 / 00045242257560
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.87 (Each)
Resources
Images
 
 
245720 - Small Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
Other Links
 
 
245720 - Other
 
245720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.4
Descriptions
Description
M12 CORDLESS 3/8" RATCHET (TOOL ONLY)
Product Type
M12 3/8 In Ratchet Tool Bare
Features
M12™ Cordless 3/8 in. Ratchet
extra long description
MILW 2457-20 M12 3/8 IN RATCHET TOO
Long Description
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack (sold separately),
Additional Information
Drive Size
3/8 in
Battery Voltage
12
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2457-20
GTIN
00045242257560
UPC
045242257560
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.81
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat