245720 - M12 Cordless 3/8" Ratchet - Tool Only

Milwaukee®

  • $178.87 (Each)
  • $178.87 (Each)

  • $3,577.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
245720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2457-20
Description
M12 Cordless 3/8" Ratchet - Tool Only
Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack (Sold Separately),
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
27111711 - Ratchets
UPC/GTIN
045242257560 / 00045242257560
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.87 (Each)
Standard Packaging
$3,577.40 (Per 20)
Resources
Images
 
 
245720 - Small Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
Other Links
 
 
245720 - Other
 
245720 - Other
Dimensions and Weight
Length
10.4
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
M12 CORDLESS 3/8" RATCHET - TOOL ONLY
Product Type
M12 3/8 In Ratchet Tool Bare
extra long description
MILW 2457-20 M12 3/8 IN RATCHET TOO
Long Description
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack (sold separately),
Additional Information
Battery Voltage
12
Drive Size
3/8 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2457-20
GTIN
00045242257560
UPC
045242257560
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
1.83
Carton
1
Package
20
You must have an account to view stock levels
These alternate items can be purchased instead of 245720.
Jump To:

Lower Cost Alternatives

These alternatives to 245720 are priced for value and offer basic funtionality.

Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. T...
  • Our Part #: 245721
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2457-21
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
245721 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.