245721 - M12 Cordless 3/8" Lith-Ion Ratchet Kit

Milwaukee®

  • $248.13 (Each)
  • $248.13 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245721
Manufacturer
Milwaukee®
Manufacturer's Part Number
2457-21
Description
M12 Cordless 3/8" Lith-Ion Ratchet Kit
Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack, Which Delivers Mo
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111711 - Ratchets
UPC/GTIN
045242257584 / 00045242257584
Weight per unit
4.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.13 (Each)
Resources
Images
 
 
245721 - Small Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
 
245721 - Large Image
Other Links
 
 
245721 - Other
 
245721 - Other
 
245721 - Other
Attachments
 
 
245721 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.75
Descriptions
Description
M12 CORDLESS 3/8" LITH-ION RATCHET KIT
Product Type
M12 3/8 In Ratchet Kit 1 Bat
Long Description
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack, which delivers mo
extra long description
MILW 2457-21 M12 3/8 IN RATCHET KIT
Short Description
M12 3/8inRATCHET Kt 1 BAT
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
idea granular category code
2328
Drive Size
3/8 in
Manufacturer Information
Manufacturers Part Number
2457-21
Brand
Milwaukee®
GTIN
00045242257584
UPC
045242257584
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
4.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat