245820 - M12 Cordless Palm Nailer (Tool Only)

Milwaukee®

  • $209.45 (Each)
  • $209.45 (Each)

  • $1,047.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2458-20
Description
M12 Cordless Palm Nailer (Tool Only)
The M12™ Cordless Lithium-Ion Palm Nailer Provides A Portable Solution to Professional Nailing Applications Without The Hassle Of An Air Compressor or Hose. The Compact Size Takes This Tool Places Unreachable By A Tradition Nail Gun, While The Powerful Impacting Mechanism Handles The Most Difficult Of Tasks. The M12™ Cordless Lithium-Ion Palm Nailer Also Features An On Board Fuel Gauge, Led Work Light, and A Convenient Hand Strap to Ensure The Highest Level Of Safety and Productivity For The User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27112716 - Power nail guns
UPC/GTIN
045242240548 / 00045242240548
Weight per unit
3.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.45 (Each)
Standard Packaging
$1,047.25 (Per 5)
Resources
Images
 
 
245820 - Small Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
 
245820 - Large Image
Other Links
 
 
245820 - Other
 
245820 - Other
 
245820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Polycarbonate
Descriptions
extra long description
MILW 2458-20 M12 PALM NAILER TOOL
Description
M12 CORDLESS PALM NAILER (TOOL ONLY)
Long Description
The M12™ cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.
Product Type
M12 Palm Nailer Tool Only
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
Fastener Type
Framing
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2458-20
GTIN
00045242240548
UPC
045242240548
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.425
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat