245821 - M12 Palm Nailer Kit

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245821
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2458-21
Description
M12 Palm Nailer Kit
The M12™ Cordless Lithium-Ion Palm Nailer Provides A Portable Solution to Professional Nailing Applications Without The Hassle Of An Air Compressor or Hose. The Compact Size Takes This Tool Places Unreachable By A Tradition Nail Gun, While The Powerful Impacting Mechanism Handles The Most Difficult Of Tasks. The M12™ Cordless Lithium-Ion Palm Nailer Also Features An On Board Fuel Gauge, Led Work Light, and A Convenient Hand Strap to Ensure The Highest Level Of Safety and Productivity For The User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112716 - Power nail guns
UPC/GTIN
045242240555 / 00045242240555
Weight per unit
5.825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Large Image
 
245821 - Small Image
Other Links
 
 
245821 - Other
 
245821 - Other
 
245821 - Other
 
245821 - Other
Attachments
 
 
245821 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Polycarbonate
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Product Type
M12 Palm Nailer Kit
extra long description
MILW 2458-21 M12 PALM NAILER KIT
Description
M12 PALM NAILER KIT
Long Description
The M12™ cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.
Additional Information
Battery Voltage
12
idea granular category code
2332
Fastener Type
Framing
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2458-21
GTIN
00045242240555
UPC
045242240555
Packaging
Weight per each
5.825
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat