246020 - M12 Rotary Tool

Milwaukee®

  • $115.03 (Each)
  • $115.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246020
Manufacturer
Milwaukee®
Manufacturer's Part Number
246020
Description
M12 Rotary Tool
Milwaukee Electric Tool Has Developed A New Breed Of Rotary Tool By Leveraging Its Heritage In Straight and Die Grinders. The M12™ Cordless Lithium-Ion Rotary Tool Utilizes A Powerful 12 V Motor and Milwaukee'S Redlithium™ Battery Technology to Produce Unmatched Performance and Increased Run-Time. The Size and Versatility Of The M12™ Cordless Lithium-Ion Rotary Tool Make It An Indispensable Tool For Maintenance Contractors, Electricians, Plumbers, Remodelers and More. The Tool Runs From 5, 000-32, 000 RPM A
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242200986 / 00045242200986
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.03 (Each)
Resources
Other Links
 
 
246020 - Other
 
246020 - Other
 
246020 - Other
 
246020 - Other
 
246020 - Other
Images
 
 
246020 - Video
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Large Image
 
246020 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material
Metal with Plastic on top and Rubber Overmold for Protection and added Grip
Dimensions and Weight
Width
3.0
Length
9.5
Descriptions
Description
M12 ROTARY TOOL
Product Type
2460-20 Rotary Tool
extra long description
MILW 2460-20 2460-20 Rotary Tool
Long Description
Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5,000-32, 000 RPM a
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Chuck Capacity
.125
charge time
0.5
Battery Voltage
12
media
Yes
Manufacturer Information
Manufacturers Part Number
246020
Brand
Milwaukee®
GTIN
00045242200986
UPC
045242200986
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
1.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat