246720 - M12 1/4" Hex Right Angle Impact Driver - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2467-20
Description
M12 1/4" Hex Right Angle Impact Driver - Tool Only
It Drives Faster In Tighter Spaces, Than Any Other 12 V Right Angle Impact Driver On The Market. With A 1.4 In. Head Diameter, and The Ability to Use With Most 1 In. Insert Bits, The M12™ 1/4 In. Hex Right Angle Impact Driver Offers Users Maximum Access For Hard-to-Reach Fasteners. The Tool Provides The Most Power and Highest RPM In Its Class, and Is Optimized to Run At Full Speed Throughout The Toughest Applications. Variable Speed With An Extended Paddle Switch Provides Tradesmen Maximum Control, and The
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242353361 / 00045242353361
Weight per unit
2.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
246720 - Small Image
 
246720 - Large Image
 
246720 - Large Image
 
246720 - Large Image
 
246720 - Large Image
 
246720 - Large Image
 
246720 - Large Image
 
246720 - Large Image
Other Links
 
 
246720 - Other
 
246720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
M12™ Right Angle Impact Driver
extra long description
MILW 2467-20 M12™ Right Angle Impac
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
M12 1/4" HEX RIGHT ANGLE IMPACT DRIVER - TOOL ONLY
Long Description
It drives faster in tighter spaces, than any other 12 V right angle impact driver on the market. With a 1.4 in. head diameter, and the ability to use with most 1 in. insert bits, the M12™ 1/4 in. hex right angle impact driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen maximum control, and the
Additional Information
Battery Voltage
12
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2467-20
GTIN
00045242353361
UPC
045242353361
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.465
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat