247021 - M12 Plastic Pipe Shear Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
247021
Manufacturer
Milwaukee®
Manufacturer's Part Number
2470-21
Description
M12 Plastic Pipe Shear Kit
Cutting Faster, Cleaner and Closer Than Traditional Methods, The New M12™ Cordless Lithium-Ion PVC Shear Utilizes A Super Sharp Stainless Steel Blade For Burr-Free Cuts, Slices Through 2 In. PVC In As Fast As 3 Seconds, and Offers An Offset Blade to Cut PVC Mounted to A Stud or Close to A Wall. Powered By The Milwaukee® M12™ Red Lithium™ Battery, The New PVC Shear Is Able to Cut Over 200 Times On A Single Charge.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112723 - Power shears
UPC/GTIN
045242200658 / 00045242200658
Weight per unit
10.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
247021 - Other
 
247021 - Other
 
247021 - Other
 
247021 - Other
Attachments
 
 
247021 - Specification Sheet
Images
 
 
247021 - Video
 
247021 - Large Image
 
247021 - Large Image
 
247021 - Small Image
 
247021 - Large Image
 
247021 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Product Type
M12 Cordless PVC Shear Kit
Description
M12 PLASTIC PIPE SHEAR KIT
extra long description
MILW 2470-21 M12 CORDLESS PVC SHEAR
Long Description
Cutting faster, cleaner and closer than traditional methods, the new M12™ cordless lithium-ion PVC shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2 in. PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the Milwaukee® M12™ Red Lithium™ battery, the new PVC shear is able to cut over 200 times on a single charge.
Additional Information
media
Yes
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
2470-21
Brand
Milwaukee®
GTIN
00045242200658
UPC
045242200658
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
10.34
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat