248520 - M12 Fuel 1/4" Right Angle Die Grinder

Milwaukee®

  • $227.13 (Each)
  • $227.13 (Each)

  • $4,542.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
248520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2485-20
Description
M12 Fuel 1/4" Right Angle Die Grinder
The M12 Fuel™ Right Angle Die Grinder Is The First Cordless Right Angle Die Grinder That Delivers The Size and Performance Professional Service Mechanics Demand. This Tool Offers Up to .3 HP Performance, Best-In-Class Size to Help Fit In Tight Places, and Offers Greater Mobility and Access. A 4-Mode RPM Control and Responsive Variable Speed Trigger Allow Users Unmatched Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111905 - Grinders
UPC/GTIN
045242544264 / 00045242544264
Weight per unit
1.813 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.13 (Each)
Standard Packaging
$4,542.60 (Per 20)
Resources
Images
 
 
248520 - Small Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
 
248520 - Large Image
Other Links
 
 
248520 - Other
 
248520 - Other
 
248520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
12 Volt
Material, Color, and Finish
Housing Material
Reinforced Nylon
Descriptions
extra long description
MILW 2485-20 Right Angle Die Grinde
Long Description
The M12 FUEL™ right angle die grinder is the first cordless right angle die grinder that delivers the size and performance professional service mechanics demand. This tool offers up to .3 HP performance, best-in-class size to help fit in tight places, and offers greater mobility and access. A 4-mode RPM control and responsive variable speed trigger allow users unmatched control.
Description
M12 FUEL 1/4" RIGHT ANGLE DIE GRINDER
Product Type
Right Angle Die Grinder
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
arbor size
0.25
Battery Voltage
12
Handle Type
Straight
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2485-20
GTIN
00045242544264
UPC
045242544264
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
1.813
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat