248820 - M12 Soldering Iron - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 33)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
248820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2488-20
Description
M12 Soldering Iron - Tool Only
The M12™ Soldering Iron Delivers Fast Application Speeds By Reaching Operational Temperature In Under 18 Seconds and Maintaining An Optimized Temperature Throughout The Most Demanding Applications. The Heat Indicator Utilizes Redlink™ Intelligence to Notify Users When The Tool Is Ready-to-Use and Safe-to-Store, Eliminating The Guesswork. The 3-Stop Pivoting Head Provides Unmatched Access By Allowing Users The Ability to Adapt The Tool For The Application and Solder In More Confined Spaces. The M12™ Solderi
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23271603 - Soldering iron
UPC/GTIN
045242509973 / 00045242509973
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
248820 - Small Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
 
248820 - Large Image
Other Links
 
 
248820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Handle Material
Rubber
Dimensions and Weight
Overall Length
10.06
Descriptions
Description
M12 SOLDERING IRON - TOOL ONLY
Product Type
Soldering Iron
extra long description
MILW 2488-20 Soldering Iron
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The M12™ soldering iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK™ Intelligence to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12™ solderi
Additional Information
Temperature Range
750 F Max Temp
maximum wattage
90
Tip Style
Chisel / Pointed
Battery Type
Lithium Ion
Manufacturer Information
Manufacturers Part Number
2488-20
Brand
Milwaukee®
GTIN
00045242509973
UPC
045242509973
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.745
Carton
1
Package
33
Uses, Certifications, and Standards
Temperature Rating
750
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat