252020 - M12 Fuel Hackzall Reciprocating Saw - Tool Only

Milwaukee®

  • $174.64 (Each)
  • $174.64 (Each)

  • $1,047.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2520-20
Description
M12 Fuel Hackzall Reciprocating Saw - Tool Only
The M12 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful Saw In Its Class, Delivering Over 4X More Run-Time, Up to 70% Faster Cutting, and Up to 6X Longer Tool Life Than Competitive Saws.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242318827 / 00045242318827
Weight per unit
3.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.64 (Each)
Standard Packaging
$1,047.84 (Per 6)
Resources
Images
 
 
252020 - Small Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
 
252020 - Large Image
Other Links
 
 
252020 - Other
 
252020 - Other
 
252020 - Other
 
252020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic with Rubber Overmold
Dimensions and Weight
Width
2.75
Length
11
Descriptions
Description
M12 FUEL HACKZALL RECIPROCATING SAW - TOOL ONLY
Product Type
M12 Fuel™ Hackzall® - Tool Only
extra long description
MILW 2520-20 M12 FUEL™ HACKZALL® -
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws.
Additional Information
Stroke Length
0.625
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2520-20
GTIN
00045242318827
UPC
045242318827
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
3.645
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat