252021XC - M12 Fuel Hackzall Recip Saw Kit

Milwaukee®

  • $244.90 (Each)
  • $244.90 (Each)

  • $979.60 (Per 4)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252021XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2520-21XC
Description
M12 Fuel Hackzall Recip Saw Kit
The M12 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful Saw In Its Class, Delivering Over 4X More Run-Time, Up to 70% Faster Cutting, and Up to 6X Longer Tool Life Than Competitive Saws.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242318834 / 00045242318834
Weight per unit
6.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.90 (Each)
Standard Packaging
$979.60 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Other Links
 
 
252021XC - Other
 
252021XC - Other
 
252021XC - Other
 
252021XC - Other
 
252021XC - Other
Images
 
 
252021XC - Small Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
 
252021XC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic with Rubber Overmold
Dimensions and Weight
Length
13.25
Width
2.75
Descriptions
Description
M12 FUEL HACKZALL RECIP SAW KIT
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Product Type
M12 Fuel™ Hackzall® Recip Saw Kit
extra long description
MILW 2520-21XC M12 FUEL™ HACKZALL®
Long Description
The M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws.
Additional Information
Stroke Length
0.625
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2520-21XC
GTIN
00045242318834
UPC
045242318834
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
6.97
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available
Jonesboro
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat