252920 - M12 Fuel Compact Band Saw Bare Tool

Milwaukee®

  • $249.00 (Each)
  • $249.00 (Each)

  • $498.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252920
Manufacturer
Milwaukee®
Manufacturer's Part Number
2529-20
Description
M12 Fuel Compact Band Saw Bare Tool
The Milwaukee® M12 Fuel™ Compact Band Saw Utilizes A Powerstate™ Brushless Motor and Constant Power Technology™, Making It The Fastest Cutting Compact Band Saw In Unistrut With A Cut Capacity Of 2-1/2” X 2-1/2”. The M12 Fuel™ Compact Band Saw Offers A Compact Design and Weighs Only Six Pounds, Making It The Lightest Compact Band Saw On The Market. The M12 Fuel™ Compact Band Saw Offers Integrated Blade Covers, Making It Suitable For One-Handed Use While Offering A Larger Capacity Than The Existing M12™ Sub-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111508 - Saws
UPC/GTIN
045242579365 / 00045242579365
Weight per unit
7.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.00 (Each)
Standard Packaging
$498.00 (Per 2)
Resources
Images
 
 
252920 - Small Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
 
252920 - Large Image
Other Links
 
 
252920 - Other
 
252920 - Other
 
252920 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Dimensions and Weight
Length
14.12
Height
6
Width
8
Descriptions
extra long description
MILW 2529-20 M12 FUEL Compact Band
Description
M12 FUEL COMPACT BAND SAW BARE TOOL
Product Type
M12 Fuel Compact Band Saw
Long Description
The MILWAUKEE® M12 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub-
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
blade type
Band Saw
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2529-20
GTIN
00045242579365
UPC
045242579365
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.92
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat