252921XC - M12 Fuel Compact Band Saw Kit

Milwaukee®

  • $329.00 (Each)
  • $329.00 (Each)

  • $658.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252921XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2529-21XC
Description
M12 Fuel Compact Band Saw Kit
The Milwaukee® M12 Fuel™ Compact Band Saw Kit Utilizes A Powerstate™ Brushless Motor and Constant Power Technology™, Making It The Fastest Cutting Compact Band Saw In Unistrut With A Cut Capacity Of 2-1/2” X 2-1/2”. The M12 Fuel™ Compact Band Saw Offers A Compact Design and Weighs Only Six Pounds, Making It The Lightest Compact Band Saw On The Market. The M12 Fuel™ Compact Band Saw Offers Integrated Blade Covers, Making It Suitable For One-Handed Use While Offering A Larger Capacity Than The Existing M12™
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111508 - Saws
UPC/GTIN
045242579372 / 00045242579372
Weight per unit
11.462 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$329.00 (Each)
Standard Packaging
$658.00 (Per 2)
Resources
Other Links
 
 
252921XC - Other
 
252921XC - Other
 
252921XC - Other
 
252921XC - Other
Images
 
 
252921XC - Large Image
 
252921XC - Large Image
 
252921XC - Large Image
 
252921XC - Small Image
 
252921XC - Large Image
 
252921XC - Large Image
 
252921XC - Large Image
 
252921XC - Large Image
 
252921XC - Large Image
 
252921XC - Large Image
 
252921XC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Dimensions and Weight
Length
14.12
Height
6
Width
8
Descriptions
Description
M12 FUEL COMPACT BAND SAW KIT
extra long description
MILW 2529-21XC M12 FUEL Sub-Compact
Short Description
M12 FUEL Sub-Compact Band swKt
Product Type
M12 Fuel Sub-Compact Band Saw Kit
Long Description
The MILWAUKEE® M12 FUEL™ Compact Band Saw Kit utilizes a POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
blade type
Band Saw
Manufacturer Information
Manufacturers Part Number
2529-21XC
Brand
Milwaukee®
GTIN
00045242579372
UPC
045242579372
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
11.462
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat