255320 - M12 Fuel 1/4" Hex Imp Driver (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2553-20
Description
M12 Fuel 1/4" Hex Imp Driver (Tool Only)
The M12 Fuel™ 1/4 In. Hex Impact Driver Once Again Raises The Bar For 12 V Performance With Best In Class Driving Speed, Power, and Size. By Focusing On Productivity, This Impact Driver Gets The Job Done Faster By Being Over 20% Faster In Application Speed VS. The Competition. This Tool Outputs Over 1, 300 In-LBS Of Torque That Allows The User to Get More Work Done By Completing A Wide Range Of Fastening. Measuring Only 5.1 In. In Length Allows For Unmatched Access In Tight Spaces. The Powerstate Brushless
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111742 - Impact screwdriver
UPC/GTIN
045242521135 / 00045242521135
Weight per unit
2.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
255320 - Video
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
Other Links
 
 
255320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
5.1
Descriptions
Long Description
The M12 FUEL™ 1/4 in. Hex impact driver once again raises the bar for 12 V performance with best in class driving speed, power, and size. By focusing on productivity, this impact driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,300 in-lbs of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5.1 in. in length allows for unmatched access in tight spaces. The POWERSTATE brushless
Description
M12 FUEL 1/4" HEX IMP DRIVER (TOOL ONLY)
Features
M12 FUEL 1/4 in. Hex Impact Driver
extra long description
MILW 2553-20 1/4" Hex Impact Driver
Product Type
1/4" Hex Impact Driver - Bare Tool
Additional Information
Drive Size
1/4 IN Hex
Battery Voltage
12
Impacts per Minute
4000.0
media
Yes
Manufacturer Information
Manufacturers Part Number
2553-20
Brand
Milwaukee®
GTIN
00045242521135
UPC
045242521135
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 255320.
Jump To:

Similar Items

Similar items are close alternatives to 255320, though they may not be 100% alike.

The Milwaukee® M12 Fuel™ 1/4" Hex Impact Driver Is The Fastest Subcompact Impact...
  • Our Part #: 345320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3453-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 15 ($2,453.55) ·
345320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$163.57

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 255320 are priced for value and offer basic funtionality.

The M12 Fuel™ 1/4 In. Hex Impact Driver Once Again Raises The Bar For 12 V Perfo...
  • Our Part #: 255320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2553-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
255320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat