260320 - 1/2 CMPCT Drill/Driver

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260320
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2603-20
Description
1/2 CMPCT Drill/Driver
Cross Section Type F; With Square Shaped Plastic Grip, Zinc Plated Screw, Plastic Covered Ball Swivel
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
-
UPC/EAN/GTIN
045242270798
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
260320 - Small Image
 
260320 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
465/1055 W
Dimensions and Weight
Overall Length
78351021187
Descriptions
Product Type
Electrical Portable Drill
Description
1/2 CMPCT DRILL/DRIVER
Long Description
CROSS SECTION TYPE F; WITH SQUARE SHAPED PLASTIC GRIP, ZINC PLATED SCREW, PLASTIC COVERED BALL SWIVEL
Commodity Description
GDB2015D
Additional Information
Overall Length in mm
18 V
Shank Diameter
78351021444
Manufacturer Information
Manufacturers Part Number
2603-20
Brand
Milwaukee Electric Tool
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 260320.
Jump To:

Similar Items

Similar items are close alternatives to 260320, though they may not be 100% alike.

The M18™ Fuel™ 1/2 In. Drill Driver Is The Industry'S Most Powerful Drill Delive...
  • Our Part #: 280320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2803-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
280320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat