260620 - M18 1/2" Drill Driver

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2606-20
Description
M18 1/2" Drill Driver
The Most Compact Drill Driver In Its Class Is More Powerful Than The Competition. Built With A Milwaukee® 4-Pole Frameless Motor, The M18™ Compact 1/2 In. Drill Driver Delivers 500 In-LBS Of Torque and Up to 1, 800 RPM. At Only 7-1/4 In. Length, This Drill Driver Allows You Access to The Tightest Work Spaces. An All-Metal Gear Case and 1/2 In. Metal Chuck Provide Maximum Durability, Even On The Most Challenging Work Sites.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242313426 / 00045242313426
Weight per unit
3.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
260620 - Small Image
 
260620 - Large Image
 
260620 - Large Image
 
260620 - Large Image
 
260620 - Large Image
 
260620 - Large Image
 
260620 - Large Image
Other Links
 
 
260620 - Other
 
260620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
3.5
Length
7.75
Descriptions
Description
M18 1/2" DRILL DRIVER
Product Type
M18 CMPCT 1/2 Drill Driver Kit
extra long description
MILW 2606-20 M18 Cmpct 1/2 Drill Dr
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
Additional Information
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2606-20
Brand
Milwaukee®
GTIN
00045242313426
UPC
045242313426
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
3.23
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat