260622CT - M18 1/2" Drill Driver Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260622CT
Manufacturer
Milwaukee®
Manufacturer's Part Number
2606-22CTY
Description
M18 1/2" Drill Driver Kit
The Most Compact Drill Driver In Its Class Is More Powerful Than The Competition. Built With A Milwaukee® 4-Pole Frameless Motor, The M18™ Compact 1/2 In. Drill Driver Delivers 500 In-LBS Of Torque and Up to 1, 800 RPM. At Only 7-1/4 In. Length, This Drill Driver Allows You Access to The Tightest Work Spaces. An All-Metal Gear Case and 1/2 In. Metal Chuck Provide Maximum Durability, Even On The Most Challenging Work Sites.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242313440 / 00045242313440
Weight per unit
9.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
260622CT - Small Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
 
260622CT - Large Image
Other Links
 
 
260622CT - Other
 
260622CT - Other
 
260622CT - Other
 
260622CT - Other
 
260622CT - Other
 
260622CT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
7.75
Width
3.5
Descriptions
Product Type
M18 CMPCT 1/2 Drill Driver Kit
Description
M18 1/2" DRILL DRIVER KIT
extra long description
MILW 2606-22CT M18 Cmpct 1/2 Drill
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
Additional Information
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2606-22CTY
GTIN
00045242313440
UPC
045242313440
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
9.685
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat