261220 - M18 Cordless 5/8" SDS Plus Rotary Hammer

Milwaukee®

  • $277.86 (Each)
  • $277.86 (Each)

  • $1,389.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
261220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2612-20
Description
M18 Cordless 5/8" SDS Plus Rotary Hammer
The Milwaukee M18™ 5/8 In. SDS Plus Compact Rotary Hammer Delivers Up to 20% Faster Drilling, 50% Longer Life, and Drills More Than 100 Holes Per Charge. The M18™ 5/8 In. SDS Plus Compact Rotary Hammer Is Ideal For Drilling In Tight Spaces and Overhead, While Delivering The Performance Required By The Professional. Powered By The M18™ Redlithium™ Battery, The Milwaukee® M18™ 5/8 In. SDS Plus Compact Rotary Hammer Delivers 0-1, 300 RPM and 0-7, 000 BPM. The Electro-Pneumatic Design Allows For Drilling Up to
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303656 / 00045242303656
Weight per unit
5.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.86 (Each)
Standard Packaging
$1,389.30 (Per 5)
Resources
Images
 
 
261220 - Small Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
 
261220 - Large Image
Other Links
 
 
261220 - Other
 
261220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Handle Material
Rubber
Dimensions and Weight
Width
3.0
Descriptions
Description
M18 CORDLESS 5/8" SDS PLUS ROTARY HAMMER
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18 5/8 SDS+ Bare Tool
extra long description
MILW 2612-20 M18 5/8 SDS+ BARE TOOL
Short Description
M18 5/8 SDS+ BARE TOOL
Long Description
The Milwaukee M18™ 5/8 in. SDS plus compact rotary hammer delivers up to 20% faster drilling, 50% longer life, and drills more than 100 holes per charge. The M18™ 5/8 in. SDS plus compact rotary hammer is ideal for drilling in tight spaces and overhead, while delivering the performance required by the professional. Powered by the M18™ REDLITHIUM™ battery, the Milwaukee® M18™ 5/8 in. SDS plus compact rotary hammer delivers 0-1, 300 RPM and 0-7,000 BPM. The electro-pneumatic design allows for drilling up to
Additional Information
Battery Voltage
18
Chuck Capacity
5/8
charge time
1.0
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2612-20
Brand
Milwaukee®
GTIN
00045242303656
UPC
045242303656
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.035
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat