261222 - M18 Cordless 5/8" SDS Plus Rotary Hammer Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
261222
Manufacturer
Milwaukee®
Manufacturer's Part Number
2612-22
Description
M18 Cordless 5/8" SDS Plus Rotary Hammer Kit
The Milwaukee M18™ 5/8 In. SDS Plus Compact Rotary Hammer Delivers Up to 20% Faster Drilling, 50% Longer Life, and Drills More Than 100 Holes Per Charge. The M18™ 5/8 In. SDS Plus Compact Rotary Hammer Is Ideal For Drilling In Tight Spaces and Overhead, While Delivering The Performance Required By The Professional. Powered By The M18™ Redlithium™ Battery, The Milwaukee® M18™ 5/8 In. SDS Plus Compact Rotary Hammer Delivers 0-1, 300 RPM and 0-7, 000 BPM. The Electro-Pneumatic Design Allows For Drilling Up to
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303649 / 00045242303649
Weight per unit
13.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
261222 - Other
 
261222 - Other
 
261222 - Other
Images
 
 
261222 - Small Image
 
261222 - Large Image
 
261222 - Large Image
 
261222 - Large Image
 
261222 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Handle Material
Rubber
Dimensions and Weight
Width
3.0
Descriptions
Description
M18 CORDLESS 5/8" SDS PLUS ROTARY HAMMER KIT
extra long description
MILW 2612-22 M18 5/8 SDS+ Kit
Short Description
M18 5/8 SDS+ Kt
Product Type
M18 5/8 SDS+ Kit
Features
M18 Cordless 5/8 in. SDS-Plus Rotary Hammer Kit
Long Description
The Milwaukee M18™ 5/8 in. SDS plus compact rotary hammer delivers up to 20% faster drilling, 50% longer life, and drills more than 100 holes per charge. The M18™ 5/8 in. SDS plus compact rotary hammer is ideal for drilling in tight spaces and overhead, while delivering the performance required by the professional. Powered by the M18™ REDLITHIUM™ battery, the Milwaukee® M18™ 5/8 in. SDS plus compact rotary hammer delivers 0-1, 300 RPM and 0-7,000 BPM. The electro-pneumatic design allows for drilling up to
Additional Information
charge time
1.0
Battery Voltage
18
Chuck Capacity
5/8
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2612-22
Brand
Milwaukee®
GTIN
00045242303649
UPC
045242303649
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
13.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 261222.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 261222.

The Milwaukee M18™ 5/8 In. SDS Plus Compact Rotary Hammer Delivers Up to 20% Fas...
  • Our Part #: 261220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2612-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($277.86) ·
261220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$277.86

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 261222, though they may not be 100% alike.

The Milwaukee M18™ 5/8 In. SDS Plus Compact Rotary Hammer Delivers Up to 20% Fas...
  • Our Part #: 261220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2612-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($277.86) ·
261220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$277.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat