261320 - M18 Brushless 1 SDS Plus D-Handle Rotary Hammer

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
261320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2613-20
Description
M18 Brushless 1 SDS Plus D-Handle Rotary Hammer
The Milwaukee® M18™ Brushless 1” SDS Plus D-Handle Rotary Hammer Delivers Corded Power & More Productivity Without The Hassle Of Cords. The Milwaukee Cordless Rotary Hammer Drills 3/8” X 2” Holes Faster Than Corded D-Handle Rotary Hammers. The Brushless Motor Delivers 1.95 FT-LBS Of Impact Energy, 1, 270 RPM, and 4, 580 BPM. The In-Line D-Handle Design Allows Access In Tight Spaces and Provides Superior Balance and Ergonomics For Downward Drilling. Milwaukee Avs Anti-Vibration System Minimizes Vibration For
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242777082 / 00045242777082
Weight per unit
6.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
261320 - Small Image
 
261320 - Large Image
 
261320 - Large Image
 
261320 - Large Image
 
261320 - Large Image
 
261320 - Large Image
 
261320 - Large Image
 
261320 - Large Image
 
261320 - Large Image
 
261320 - Large Image
Other Links
 
 
261320 - Other
 
261320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
18 Volt
Material
Glass Filled Nylon
Dimensions and Weight
Length
15
Width
3.2
Descriptions
Product Type
M18 Brushless 1" SDS Plus D-Handle
extra long description
MILW 2613-20 M18 Brushless 1" SDS P
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 BRUSHLESS 1 SDS PLUS D-HANDLE ROTARY HAMMER
Long Description
The MILWAUKEE® M18™ Brushless 1” SDS Plus D-Handle Rotary Hammer delivers Corded Power & More Productivity without the hassle of cords. The Milwaukee cordless rotary hammer drills 3/8” x 2” holes faster than corded D-Handle rotary hammers. The Brushless motor delivers 1.95 ft-lbs of impact energy, 1,270 RPM, and 4,580 BPM. The in-line D-Handle design allows access in tight spaces and provides superior balance and ergonomics for downward drilling. Milwaukee AVS Anti-Vibration System minimizes vibration for
Additional Information
Battery Voltage
18
Chuck Capacity
SDS Plus Bit
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2613-20
GTIN
00045242777082
UPC
045242777082
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
6.23
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat